Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saw frame
BAHCO 302-6X-4P SPARE BLADE FOR 302 FRET SAWS 130MM
BAHCO 302-6X-4P SPARE BLADE FOR 302 FRET SAWS 130MM
Assortment of Spare Blade
References
bahco:
302-6X4P
rubix:
267A4392
ean:
7311518017590
Technical specifications
Length
130
mm
Weight
20
g
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 302-6X-4P SPARE BLADE FOR 302 FRET SAWS 130MM
Strengths
•Assortment of blades for fret saws 302 and 502
4 blades each of: 51W, 53W, 55W, 57W, 73M and 83S
Technical specifications
Attributes
Logistic Weight
12
g
Length
130
mm
Weight
20
g
Type
Assortment of Spare Blade
Number of elements
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.95
excl. VAT
/
Each
£
8.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ECLIPSE 70-675R HACKSAW NO 70.65R
BAHCO 208 MINI HACKSAW 330MM
BAHCO 228 JUNIOR HACKSAW WITH STEEL PROFILE FRAME 150MM
ROEBUCK QUICK CHANGE PROFESSIONAL HACKSAW FRAME
BAHCO 331-21-51-KP BOWSAW WITH POINTED NOSE
BAHCO 268 JUNIOR HACKSAW WITH STEEL FRAME AND FIBREGLASS HANDLE 150MM
FACOM 601SLS HACKSAW FRAME - SAFETY LOCK SYSTEM
BRITOOL EXPERT METAL HACKSAW REVOLV HANDLE
BAHCO 10-30-51 ERGO BOWSAW FORCE
ECLIPSE FRETSAW 70-FS1R
ROEBUCK METAL HACKSAW 864597
ROEBUCK 01820 1000V INSULATED SENIOR HACKSAW
BAHCO 332-21-51 ERGO BOWSAW POINTED NOSE
ECLIPSE 70-20TR HACKSAW NO 70.20TR 12 INCH
BAHCO 10-30-23 ERGO BOWSAW FORCE