FACOM HACKSAW 601 300 MM BLADE 3 POSITION ERGONOMIC


Compact metal saw frame

References
facom:601
rubix:45000825
ean:3148511882856
brand logo
brand logo
Technical specifications
Length385 mm
Weight590 g
See all Specifications

Product details : FACOM HACKSAW 601 300 MM BLADE 3 POSITION ERGONOMIC


Compact metal saw frame
-Blade tension to 80 kg.
-2 blade positions: 45° and 90°.
-Use with standard blades of 300 mm.
Dimensions (L x W): 385 x 145 mm.
-Delivered mounted with a blade.
Weight: 590 g.
-Spare blades: 668B. Standard: NF E 73-073, DIN 6473.

Strengths

Shock-resistant metal-resin structure: lightweight and compact.

Technical specifications


Attributes
Logistic Weight657 g
Packaged dimensions (D x W x H)405x155x25 mm
Package weight671 g
Length385 mm
Weight590 g
Type601
Show UNSPSC/ECL@SS
£ 28.09 excl. VAT
/ Each
£ 33.71 incl. VAT
  • Usually arrives within 14 working days