Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saw frame
BAHCO 239 JUNIOR HACKSAW WITH STEEL WIRE FRAME 290MM
BAHCO 239 JUNIOR HACKSAW WITH STEEL WIRE FRAME 290MM
Junior Hacksaw
References
bahco:
239
rubix:
80039142
ean:
7311518010874
Technical specifications
Length
260
mm
Weight
120
g
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 239 JUNIOR HACKSAW WITH STEEL WIRE FRAME 290MM
Junior hacksaw with orange powder coated steel wire frame. Complete with 150 mm (6'') 32 TPI metal cutting blade
Technical specifications
Attributes
Logistic Weight
120
g
Length
260
mm
Weight
120
g
Type
Junior Hacksaw
Number of elements
32
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.31
excl. VAT
/
Each
£
5.17
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
BAHCO 208 MINI HACKSAW 330MM
SPEAR & JACKSON BOWSAW 21
ROEBUCK PREMIUM HACKSAW FRAME 12 INCH
BAHCO 23-24 BOWSAW BLADE RAKER TOOTHING
BAHCO 23-21 BOWSAW BLADE RAKER TOOTHING
STANLEY DYNAGRIP HACKSAW 1-20-110
BAHCO 10-30-23 ERGO BOWSAW FORCE
ROEBUCK 01810 1000V INSULATED JUNIOR HACKSAW
ROEBUCK 01820 1000V INSULATED SENIOR HACKSAW
BAHCO 332-21-51 ERGO BOWSAW POINTED NOSE
STANLEY 0-15-218 JUNIOR HACKSAW
GEDORE 403 HACKSAW
BAHCO 228 JUNIOR HACKSAW WITH STEEL PROFILE FRAME 150MM
IRWIN HACKSAW I-75 10506437
BAHCO 306 COMPACT HAND HACKSAW FRAME 470MM