STANLEY 1-15-122 ENCLOSED GRIP HACKSAW


METAL SAW OPP

References
stanley:1-15-122
rubix:80023533
ean:3253561151224
brand logo
brand logo
Technical specifications

Product details : STANLEY 1-15-122 ENCLOSED GRIP HACKSAW


Ergonomic non-slip revolver handle (grooves on handle)
Improved butterfly screw for easier tightening
Blade tension adjustable up to 100kg
2 cutting angles: 90° and 180°
110 mm cutting capacity
Supplied with carbon blade, alternating setting 10 teeth per cm

Technical specifications


Attributes
Packaged dimensions (D x W x H)27x470x120 mm
Package weight600 g
Length300 mm
MaterialCarbon
Show UNSPSC/ECL@SS
£ 11.31 excl. VAT
/ Each
£ 13.57 incl. VAT
  • Usually arrives within 14 working days