BAHCO 320 HACKSAW 300MM


Hacksaw frame 320

References
bahco:320
rubix:262A5828
ean:7311518265557
brand logo
brand logo
Technical specifications
Length504 mm
Weight820 g
See all Specifications

Product details : BAHCO 320 HACKSAW 300MM


Very qualitative traditional hacksaw bracket with comfortable soft grip handle. The extra high frame makes it possible to cut through work pieces of 10 cm. Special grip on front for hand support and excellent operation. Blade vertically or at 90 degrees for flattening. Complete with the reliable 300 mm (12" ) Sandflex Bi-Metal hand metal saw blade with 24 teeth per inch, which does not shatter and gives excellent saw results

Technical specifications


Attributes
Logistic Weight770 g
Length504 mm
Weight820 g
TypeHacksaw
Number of elements1
MaterialBi-Metal
Show UNSPSC/ECL@SS
£ 16.26 excl. VAT
/ Each
£ 19.51 incl. VAT
  • Usually arrives within 14 working days