References
Bahco:306
Rubix:80091343
EAN:7311518265540


Technical specifications
| Length | 44 mm |
|---|---|
| Weight | 0.39 g |
| Type | compact manual hacksaw frame |
Product details : BAHCO 306 COMPACT HAND HACKSAW FRAME 470MM
A lightweight metal saw bracket for the demanding do-it-yourselver. Blade vertically or at 90 degrees for flattening. Complete with unbreakable, safe Sandflex bimetal saw blade 300 mm (12 ") with 24 TPI (teeth per inch) for excellent cutting results.
Technical specifications
Attributes
| Logistic Weight | 325 g |
|---|---|
| Length | 44 mm |
| Weight | 0.39 g |
| Type | compact manual hacksaw frame |
Show UNSPSC/ECL@SS
£ 11.46 excl. VAT
/ Each
£ 13.75 incl. VAT
- Delivery usually within ( 14 ) days