GEDORE 403 HACKSAW


Hacksaw bracket 403

References
gedore:403
rubix:80233591
manufacturer :6500210
ean:4010886650028
brand logo
brand logo
Technical specifications

Product details : GEDORE 403 HACKSAW


Hacksaw Adjustable tubular steel frame For 10" and 12" hacksaw blades, complete with No. 403 A-405 A Saw blades single-sided (403 A-405 A) and double-sided (403 B-405 B) Handle enamelled

Strengths

•With adjustable tubular steel frame
For 10" and 12" hacksaw blades, complete with No. 403 A-405 A
Saw blade, single-sided (No. 403 A-405 A) and double-sided (No. 403 B-405 B)
Lacquered handle

Technical specifications


Attributes
Logistic Weight411 g
Length410 mm
Typehack saw
Number of elements1
Materialsteel
Show UNSPSC/ECL@SS
£ 44.78 excl. VAT
/ Each
£ 53.74 incl. VAT
  • Usually arrives within 14 working days