JUNIOR HACKSAW FRAME 607MT


Micro-Tech ® saw mount

References
facom:607.MT
rubix:4501780
ean:3148511885086
brand logo
brand logo
Technical specifications
Length262 mm
Weight140 g
See all Specifications

Product details : JUNIOR HACKSAW FRAME 607MT


Micro-Tech ® saw mount
-Well in hand. Body in lacquered Zamak, very light; for small work on plastics, wood, metal.
-supplied with a 150 mm blade.
-Overall Length: 262 mm.
Weight: 140 g.

Strengths

Well in hand. Body in lacquered Zamak, very light; for small work on plastics, wood, metal.

Technical specifications


Attributes
Logistic Weight147 g
Packaged dimensions (D x W x H)265x105x20 mm
Package weight144 g
Length262 mm
Weight140 g
TypeMicro-Tech ® saw mount
MaterialZamak
Show UNSPSC/ECL@SS
£ 13.03 excl. VAT
/ Each
£ 15.64 incl. VAT
  • In stock: Next day delivery