References
Stanley:0-84-647
Rubix:80066858
EAN:3253560846473

Technical specifications
| Length | 203 mm |
|---|---|
| Opening capacity | 42 mm |
| Number of positions | 17 |
Product details : STANLEY FATMAX GROOVE JOINT PLIER 200MM 0-84-647
The STANLEY® FATMAX® Groove Joint Water pump Pliers 8 in. 200 mm with a black chrome finish and has 17 adjustable locking positions for versatility. Drop forged construction for added strength. It is easy to use due to the patented PushLock™ adjustment button. Ergonomic bi-material handle for comfortable grip and increased control. Induction hardened jaws for increased durability. Optimised jaw geometry for multiple gripping applications for improved performance and accessibility.
Strengths
•EASEY TO USE: Due to PushLock™ adjustment button
PATENTED: PushLock™ adjustment button
ERGONOMIC BI-MATERIAL HANDLE: for comfortable grip and increased control
MANUFACTURED FROM: Induction hardened jaws for increased durability
OPTIMISED JAW GEOMETRY: For multiple gripping applications - performance and accessibility
PATENTED: PushLock™ adjustment button - patented mechanism
PATENTED: PushLock™ adjustment button
ERGONOMIC BI-MATERIAL HANDLE: for comfortable grip and increased control
MANUFACTURED FROM: Induction hardened jaws for increased durability
OPTIMISED JAW GEOMETRY: For multiple gripping applications - performance and accessibility
PATENTED: PushLock™ adjustment button - patented mechanism
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 19x80x200 mm |
|---|---|
| Length | 203 mm |
| Opening capacity | 42 mm |
| Number of positions | 17 |
| Weight | 198 g |
Show UNSPSC/ECL@SS
£ 22.63 excl. VAT
/ Each
£ 27.16 incl. VAT
- Delivery usually within ( 7 ) days