References
Stahlwille:65735180
Rubix:232A1002
EAN:4018754206421




Technical specifications
| Length | 192 mm |
|---|---|
| Opening capacity | 36 mm |
| Number of positions | 11 |
Product details : STAHLWILLE 65735180 180MM POWERGRIP PLIERS
Strengths
•Patent
Box Joint
Fast Adjustment via button press directly on the work piece
Freely adjustable, easy super fine adjustment
High transmission ratio for noticeable amplification of manual force
For work pieces with parallel surfaces (nuts, screws etc.)
Also ideal for bending thin parallel work pieces (e.g. metal sheet)
parallel jaws without profile to protect surface coated work pieces
"Ratchet effect" for screws by using the jaw stroke
Extremely resistant overall construction, high quality temper•ed
Box Joint
Fast Adjustment via button press directly on the work piece
Freely adjustable, easy super fine adjustment
High transmission ratio for noticeable amplification of manual force
For work pieces with parallel surfaces (nuts, screws etc.)
Also ideal for bending thin parallel work pieces (e.g. metal sheet)
parallel jaws without profile to protect surface coated work pieces
"Ratchet effect" for screws by using the jaw stroke
Extremely resistant overall construction, high quality temper•ed
Technical specifications
Attributes
| Length | 192 mm |
|---|---|
| Opening capacity | 36 mm |
| Number of positions | 11 |
| Type | powergrip plier |
| Weight | 291 g |
Show UNSPSC/ECL@SS
£ 69.01 excl. VAT
/ Each
£ 82.81 incl. VAT
- Usually arrives within 14 working days