References
Bahco:444 B
Rubix:120A4191
EAN:7314150009008

Documents
Product details : BAHCO 444 B PIPE WRENCH
Gripping capacity up to 36.5 mm (2 1/2") and a jaw opening up to 78 mm (3 1/10"). Optimized design with narrower jaws, with angle of 45°, gives better accessibility especially in corners. Patented progressive teeth for better grip. Anti-rust treated high-alloy steel with induction hardened teeth. DIN 5234
Corner pipe wrench, jaw opening 78 mm
Technical specifications
Attributes
| Logistic Weight | 2220 g |
|---|---|
| Length | 545 mm |
| Opening capacity | 78 mm |
| Type | corner pipe wrench |
| Weight | 2040 g |
| Type of branches | gripping capacity 2 1/2'' and jaw opening 78 mm |
Show UNSPSC/ECL@SS
£ 142.82 excl. VAT
/ Each
£ 171.38 incl. VAT
- Delivery usually within ( 14 ) days
