KNIPEX 1305160 ELECTRICIANS' PLIERS CHROME 160MM
Electrician Pliers
See technical informationSee documentsReferences
Knipex:13 05 160
Rubix:156A1414
EAN:4003773071426

Documents
Product details : KNIPEX 1305160 ELECTRICIANS' PLIERS CHROME 160MM
The ideal pliers for cable work. For gripping and bending wire. For cutting soft, medium and hard wire. Precision cutting edges additionally induction hardened, cutting edge hardness approx. 60 HRC. With precision stripping holes. For crimping end sleeves (ferrules). Vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x59x19 mm |
|---|---|
| Logistic Weight | 139 g |
| Length | 160 mm |
| Type | electrician pliers |
| Weight | 139 g |
Show UNSPSC/ECL@SS
£ 46.61 excl. VAT
/ Each
£ 55.93 incl. VAT
- In stock: Next day delivery







