Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
HCFM 227 CROWFOOT 27MM
HCFM 227 CROWFOOT 27MM
Crowfoot Wrench
References
king dick tools:
HCFM227
rubix:
4501841
Technical specifications
Opening
27
Length
67
mm
See all Specifications
Product details
Technical specifications
Product details : HCFM 227 CROWFOOT 27MM
Technical specifications
Attributes
Opening
27
Length
67
mm
Weight
160
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.45
excl. VAT
/
Each
£
16.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
6334450 GEDORE 40 HOOK SPANNER 45-50
FACOM COMBINATION WRENCH 41.11
BRITOOL EXPERT OPEN ENDED WRENCH 26 X 28MM
STAHLWILLE 60MM HEAVY DUTY RING SPANNERS
FAG LOCKNUT-SOCKET-KM3 KM3 SOCKET WRENCH LOCKNUT.SOCKET.KM3
STAHLWILLE 40030405 4 X 5MM DOE SPANNER
WERA 073272 JOKER WRENCH RATCHET COMBI 12MM SB
KNIPEX 980107 RING WRENCHES CRANKED
BAHCO 4020L-M-3.2 LILLIPUT COMBINATION WRENCH 3.2MM
ROEBUCK 880477 OFF-SET COMBINATION WRENCH 14MM
BAHCO 2Z-15/16-1 RING WRENCH
GEDORE 6 19/32X11/16AF 19/32 X 11/16AF DOE SPANNER
FACOM FLARE NUT WRE 70A.11
SCHAEFFLER LOCKNUT-HOOK-KM36-40 LOCKNUT HOOK WRENCH
STAHLWILLE 01490024 1/4 INCH DRIVE X 3/8 AF CROW RING