Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
5 X 20 REPAIR WASHER BZP PACK OF 100
5 X 20 REPAIR WASHER BZP PACK OF 100
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
5X20X1.25WSHR-REP-ZP/100
rubix:
8862117
Technical specifications
Inner diameter
5
mm
Material/finishing
Steel
Outer diameter
20
mm
Product details
Technical specifications
Product details : 5 X 20 REPAIR WASHER BZP PACK OF 100
Steel mudguard washers. Also known as penny washers, the oversize outside diameter gives extensive spread of the clamp load. Bright zinc plated.
Technical specifications
Attributes
Inner diameter
5
mm
Material/finishing
Steel
Outer diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.37
excl. VAT
/
Each
£
11.24
incl. VAT
In stock: Next day delivery
Select variants (22)
Add to cart
Create PDF from product
Check our products from related categories
6 X 30 REPAIR WASHER BZP PK 100
20MM WASHER FORM A A2 PK 50
SPARTEX RONLU5A2ISO-PLAIN WASHERS-LARGE SERIES-A2 15X5X1
5MM WASHER FORM A A4 PACK OF 100
SPARTEX WASHERS TYPE A A1.4571 50X28X4 01254571280
FORM A PK25 M16WSHR-FORMA-ZP/25
FORM A WASHER PK50 M5WSHR-FORMA-ZP/50
SPARTEX RONTCPLAT10.5A2-CHEESE HEAD SCREW WASHER A2 18X10.5X1.6
SPARTEX WASHERS FOR CHEESE HD SCR A2 34X2.7X3 0433227
SPARTEX WASHERS TYPE A A4 2X10.5X20
6 X 20 REPAIR WASHER BZP PK 100
SPARTEX WASHERS TYPE A A2 14X7.4X1.6
REPAIR WASHER 6X30X1.5WSHR-REP-ZP/50
SPARTEX RONLU10A2ISO-PLAIN WASHERS-LARGE SERIES-A2 30X10X2.5
M20 WASHER FORM A PACK OF 25