• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Screwdrivers(1,301)
  • Clamping tools(16,683)
  • Pliers, vices, clamps(2,299)
  • Saws, cutters, files(2,684)
  • Extractors(444)
  • Storage(1,812)
  • Hammers, impact tools(1,191)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Cutting pliers
KNIPEX 6442115SB OBLIQUE CUTTING NIPPERS 115MM

KNIPEX 6442115SB OBLIQUE CUTTING NIPPERS 115MM

Cutting pliers Knipex

See technical information
References
Knipex:64 42 115 SB
Rubix:388A3533
EAN:4003773013938
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Product details : KNIPEX 6442115SB OBLIQUE CUTTING NIPPERS 115MM


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 48.29 excl. VAT
/ Each
£ 57.95 incl. VAT
  • Delivery usually within ( 14 ) days

Check our products from related categories

IRWIN VISE GRIP 6 VDE DIAGONAL CUTTING PLIERSKNIPEX 7002140 DIAGONAL CUTTING NIPPERS 140MMGEDORE 5.1/2 DIAG CUTTER 8314-140 JCDRAPER 99502 160MM H/L SIDE CUTTER(TETHEREDDRAPER 45864 SOFT GRIP PLIERS SET 160MM BLUE 3PCSDRAPER EXPERT 28533 HIGH LEVERAGE PLIERS SET (3 PIECE)IRWIN VISE GRIP 8 VDE DIAGONAL CUTTING PLIERSKNIPEX 7702120H HARD METAL ELECTRONICS DIAGONAL CUTTER 120MMKNIPEX 7402200SB DIAGONAL CUTTING NIPPERS 200MMDRAPER EXPERT 28525 COMBINATION PLIERS WITH WIRE STRIPPER 200MMKNIPEX 6701160 END-CUTTING NIPPERS 160MMLINDSTROM RX 8145 DIAGONAL CUTTERKNIPEX 7407250 KNIPEX DIAGONAL CUTTING NIPPERS 250MMFACOM 192.16CPESLS DIAGONAL CUTTER 160MM - SAFETY LOCK SYSTEMROEBUCK BUCIRC 4 PIECE CIRCLIP PLIER SET
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap