Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Cutting pliers
KNIPEX 7603125 DIAGONAL CUTTING NIPPERS 125MM
KNIPEX 7603125 DIAGONAL CUTTING NIPPERS 125MM
Cutting pliers Knipex
References
knipex:
76 03 125
rubix:
388A3653
ean:
4003773048923
Technical specifications
Nose shape
Side-Cutting
Length
128
mm
Weight
90
g
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 7603125 DIAGONAL CUTTING NIPPERS 125MM
With sharp, precisely aligned cutting edges for soft, hard wire and piano wire. Cutting edges additionally induction hardened, cutting edge hardness approx. 63 HRC. Lap joint. Vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
Logistics dimensions (L x W x H)
128
x
51
x
31
mm
Nose shape
Side-Cutting
Length
128
mm
Weight
90
g
Length of noses
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.80
excl. VAT
/
Each
£
34.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 7402180 DIAGONAL CUTTING NIPPERS 180MM
FACOM PLIER 429.MT
KNIPEX 1342165 KNIPEX DISMANTLING PLIERS 165MM
FACOM FLUSH CUT SIDE CUTTERS 425.MT
KNIPEX 7732120H HARD METAL ELECTRONICS DIAGONAL CUTTER 120MM
KNIPEX 6801280 END CUTTING NIPPER 280 MM 280MM
KNIPEX 7005125 DIAGONAL CUTTING NIPPERS 125MM
FACOM ELECTRON.PLIE 417.SPMT
LINDSTROM RX 8131 DIAGONAL CUTTER
KNIPEX 6801160EAN END-CUTTING NIPPERS 160MM
BAHCO 2101D-180 SIDE CUTTER 2101D-180
KNIPEX 7803140SB ELECTRONIC-SUPER-KNIPSXL 140MM
KNIPEX 9100200EAN TILE CHIPPING PINCERS 200MM
FACOM INSUL PLR 190.16AVSE
NEILL ELLIOTT LUCAS PLIERS PW216/10 10 INCH