MILWAUKEE 48005562 6'' CARBIDE BLADE


Saws' blades Milwaukee

References
milwaukee:48005562
rubix:242A9265
brand logo
brand logo

Product details : MILWAUKEE 48005562 6'' CARBIDE BLADE


The TORCH™ blades with NITRUS CARBIDE™ teeth is the next generation of carbide technology. This special carbide NITRUS blend is designed to cut 3x longer than existing standard carbide teeth blades. Constructed with a 8 Tpi design for fast starts and smooth cuts, large gullets for easy chip ejection, and a unique carbide blend, the TORCH™ Blades with NITRUS CARBIDE™ are designed to last the longest and cut the fastest in cast iron/ SML pipe and other thick metals. Thick 1.27 mm robust blade body for precise straight cuts. 25 mm blade height for improved stability and minimum vibration. Best performance in all thick metals and especially cast iron soil, waste and drainage pipes.

Technical specifications


Attributes
No attributes to display for this product
£ 201.63 excl. VAT
/ Each
£ 241.96 incl. VAT
  • Usually arrives within 14 working days