LENOX 20568624R BLADES 150MM 24TPI PACK OF 5
Reciprocating Saw Blade
See technical informationSee documentsReferences
Lenox:20568624R
Rubix:45030956

Documents
Product details : LENOX 20568624R BLADES 150MM 24TPI PACK OF 5
Strengths
•Power Blast Technology™ Increases Blade Life
High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
Long Blade Life & Increased Versatility
Patented T2™ Technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
Advanced Metal Cutting Toothforms
Patented metal cutting TPIs provide faster and more efficient cutting in the widest widest variety of materials including Uni strut, angle iron, black pipe and more.
High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
Long Blade Life & Increased Versatility
Patented T2™ Technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
Advanced Metal Cutting Toothforms
Patented metal cutting TPIs provide faster and more efficient cutting in the widest widest variety of materials including Uni strut, angle iron, black pipe and more.
Applications
Metal Cutting
Technical specifications
Attributes
| Length | 152 mm |
|---|---|
| Material | steel |
| Type | saber saw blade |
| Total length | 152 mm |
| Number of teeth | 24 |
Show UNSPSC/ECL@SS
£ 21.69 excl. VAT
/ Each
£ 26.03 incl. VAT
- Usually arrives within 14 working days





