Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH 2608643063 TCT CIRCULAR SAW BLADE FOR ALUMINIUM 90TTH 355X25.4MM
BOSCH 2608643063 TCT CIRCULAR SAW BLADE FOR ALUMINIUM 90TTH 355X25.4MM
Saws' blades Bosch
References
bosch:
2608643063
rubix:
80374865
ean:
3165140737760
Product details
Technical specifications
Product details : BOSCH 2608643063 TCT CIRCULAR SAW BLADE FOR ALUMINIUM 90TTH 355X25.4MM
Technical specifications
Attributes
Logistic Weight
1700
g
Packaged dimensions (D x W x H)
510
x
405
x
20
mm
Package weight
2300
g
Diameter
355
mm
Number of teeth
90
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
125.66
excl. VAT
/
Each
£
150.79
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
EVOLUTION BLADE-RAGE-2 RAGE 2 UNIVERSAL CIRCULAR BLADE 355MM DIAMETER
BAHCO 8501-17F CIRCULAR SAW BLADE 210MM
BAHCO 3802-400-32-1.60-10 POWER HACK BAHCO HSS
BOSCH RECIPRO WOOD CUTTING BLADES S617K PACK OF 5
BOSCH 2608642602 BLADE FOR SAW GKS36V-LI
BAHCO 8501-28 CIRCULAR SAW BLADE 250MM
BOSCH T118EFS SS BLADE PK5 2608636497
DEWALT DT2408L-QZ RECIP SAW BLADES 14TPI METAL 200MM PACK OF 5
EVOLUTION MULTIPURPOSE TCT BLADE 185MM
BAHCO 91-502-5P JIGSAWBLADES T-SHANK
BOSCH JIGSAW BLADES T119BO PACK OF 5
BOSCH 2608654763 S1411DF BLADES PACK OF 5
DEWALT DT2407L-QZ 152MM 2XLIFE RECIP BLADE 14/18 TPI METAL PK5
ROEBUCK JUNIOR HACKSAW BLADES WOOD 6 X 14TPI PACK OF 10
ECLIPSE BLADE LOW ALLOY FLEX 12 X 1/2 X 0.025 X 18TPI AM45W