Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH 2608640665 OPTLINE WOOD CIRCULAR SAW BLADE 250MM X 60 TEETH
BOSCH 2608640665 OPTLINE WOOD CIRCULAR SAW BLADE 250MM X 60 TEETH
Saws' blades Bosch
References
bosch:
2608640665
rubix:
1243544
ean:
3165140194532
Product details
Technical specifications
Product details : BOSCH 2608640665 OPTLINE WOOD CIRCULAR SAW BLADE 250MM X 60 TEETH
Technical specifications
Attributes
Logistic Weight
930
g
Packaged dimensions (D x W x H)
311
x
302
x
17
mm
Package weight
940
g
Diameter
250
mm
Number of teeth
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.18
excl. VAT
/
Each
£
60.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 91-512-5P JIGSAWBLADES T-SHANK
BOSCH JIGSAW BLADES T101-BR PACK OF 5
DEWALT DT20434-QZ DT20434-QZ CSB CONSTRUCTION SAW BLADES140MMX20MM-24T
STARRETT B810P-250 RECIP BLADE 203X19X0.90MM 10 TPI PK 250
ECLIPSE BLADE PLS 30 ALL HARD 12 X 1/2 X 32TPI AE3047K
BOSCH S1542K2608650682 SABRE SAW BLADES 5PK
BAHCO 396-HP-BLADE SPARE BLADE
BOSCH SABRE SAW BLADES S644D PACK OF 5
LENOX T20117-224HE T2 HACKSAW BLADE 12 X 1/2 X 24TPI
BAHCO 51-21 BOWSAWBLADE PEG TOOTHING
BOSCH 2608640725 OPTILINE 235 X 30 X 24
STARRETT BT12610-5 TAPER RECIP BLADE 300X19X1.30MM 6-10 TPI PK 5
MAKITA 792148-9 RECIPRO SAW BLADE NO.23 JR3000 PK5
BAHCO 3802-400-32-1.60-10 POWER HACK BAHCO HSS
BAHCO 8501-13F CIRCULAR SAW BLADE 184MM