BAHCO 3940-300-6-SL-10P RECIP BIM 300MM 6TPI SL 10P

Bahco

See technical information

References

Bahco:3940-300-6-SL-10P
Rubix:401A8167
EAN:7314150361816
brand logo

Product details : BAHCO 3940-300-6-SL-10P RECIP BIM 300MM 6TPI SL 10P


The wood and metal blade family is designed for demanding cutting in wood with embedded nails but can also be used for thick metal materials
Virtually unbreakable Sandflex® bi-metal blade for all materials and type of cut
HSS toothing with 8% Cobalt
Version 1: slope shaped (SL) bi-metal blades with precision ground teeth are a series of thicker blades with a narrow nose
It accessible in narrow places but still rigid and has a higher resistance to fracturing and bending, allowing straighter cuts
Version 2: standard (ST) bi-metal blades with coarse precision ground teeth are a series of flexible blades with standard body
That makes it more flexible and easier to bend into position
0.9 mm to 1.9 mm thickness
4/6 TPI to 8/12 TPI
150 mm to 300 mm of length
Packaging alternative 1: retail packed either in -2P = 2 blades or -5P = 5 blades per pack
Packaging alternative 2: industrial pack, -10P = 10 blades or in big industrial pack -100P = 100 blades per box

Technical specifications


Attributes
£ 67.73 excl. VAT
/ Each
£ 81.28 incl. VAT
  • Delivery usually within ( 14 ) days