KL361JF CLOTH SHEET 230X280MM P240 (PK 50)
KL 361 JF Abrasive Sheets with cloth backing
See technical informationReferences
Klingspor:2093
Rubix:4516590
EAN:4014855014200

Product details : KL361JF CLOTH SHEET 230X280MM P240 (PK 50)
KL 361 JF sheets, 230 x 280 mm grit 240
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Width | 280 mm |
| Grain | 240 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 118.53 excl. VAT
/ Each
£ 142.24 incl. VAT
- Delivery usually within ( 5 ) days