Angle Grinder
Disk diameter | 115 mm |
---|---|
No-load speed | 12000 rpm |
Weight | 1.6 kg |
Disk diameter | 115 mm |
---|---|
No-load speed | 12000 rpm |
Weight | 1.6 kg |
Power | 840 W |
No-load consumption | 9.3 l/s |
Total length | 270 mm |
Sound level | 96 dB |
Type | Angle Grinder |
Length | 270 mm |
Usually arrives within 14 working days