Pneumatic angle grinder Ingersoll Rand
Disk diameter | 125 mm |
---|---|
No-load speed | 12000 rpm |
Weight | 1.56 kg |
Packaged dimensions (D x W x H) | 226x153x121 mm |
---|---|
Package weight | 2410 g |
Disk diameter | 125 mm |
No-load speed | 12000 rpm |
Weight | 1.56 kg |
Air consumption | 292 l/min |
Power | 660 W |
Diameter | 125 mm |
Sound level | 79.6 dB |
Usually arrives within 14 working days