Pneumatic angle grinder CP (Chicago Pneumatic)
Disk diameter | 50 mm |
---|---|
No-load speed | 22000 rpm |
Weight | 0.68 kg |
Logistics dimensions (L x W x H) | 209x306x88 mm |
---|---|
Logistic Weight | 1486 g |
Packaged dimensions (D x W x H) | 209x306x88 mm |
Package weight | 1486 g |
Disk diameter | 50 mm |
No-load speed | 22000 rpm |
Weight | 0.68 kg |
Air consumption | 226,2 l/min |
Power | 150 W |
No-load consumption | 8 l/s |
Total length | 185 mm |
Sound level | 81 dB |
Usually arrives within 14 working days