Pneumatic angle grinder Ingersoll Rand
Disk diameter | 125 mm |
---|---|
No-load speed | 12000 rpm |
Weight | 1.85 kg |
Logistics dimensions (L x W x H) | 229x140x84 mm |
---|---|
Logistic Weight | 1850 g |
Packaged dimensions (D x W x H) | 237x144x107 mm |
Package weight | 2330 g |
Disk diameter | 125 mm |
No-load speed | 12000 rpm |
Weight | 1.85 kg |
Air consumption | 107 l/min |
Power | 480 W |
Diameter | 125 mm |
No-load consumption | 2.83 l/s |
Total length | 229 mm |
Sound level | 85.6 dB |
Pressure | 6.2 bar |
Length | 229 mm |
Usually arrives within 14 working days