Pneumatic angle grinder CP (Chicago Pneumatic)
Disk diameter | 180 mm |
---|---|
No-load speed | 7500 rpm |
Weight | 1.93 kg |
Logistics dimensions (L x W x H) | 393x220x161 mm |
---|---|
Logistic Weight | 4265 g |
Packaged dimensions (D x W x H) | 393x220x161 mm |
Package weight | 4265 g |
Disk diameter | 180 mm |
No-load speed | 7500 rpm |
Weight | 1.93 kg |
Air consumption | 679,2 l/min |
Power | 850 W |
No-load consumption | 18.9 l/s |
Total length | 237 mm |
Sound level | 93 dB |
Usually arrives within 14 working days