CHICAGO PNEUMATIC ANGLE GRINDER 5 INCH CP7550-A


Powerful, durable angle grinder / 840 W 1000H service intervals

References
cp (chicago pneumatic):CP7550-A
rubix:2585258
manufacturer :8941075503
ean:0015451748425
brand logo
brand logo
Technical specifications
Disk diameter125 mm
No-load speed12000 rpm
Weight1.6 kg
See all Specifications

Product details : CHICAGO PNEUMATIC ANGLE GRINDER 5 INCH CP7550-A


Chicago Pneumatic's CP7550-A pneumatic angle grinder is a high-performance solution for professionals looking for a reliable, ergonomic and powerful tool. Designed for sanding, cutting and grinding, this 125 mm angle grinder features robustness, maneuverability and energy efficiency. Thanks to its regulated 840 W motor, it offers optimum performance, while ensuring great comfort of use.

Features:
This grinder is equipped with a high-quality bevel gear ensuring efficient transmission and increased durability. Its regulated motor ensures constant speed even under load, enabling even work. Designed for a variety of applications such as sanding with flap discs, grinding and cutting, it also features compatibility with several wheel and thread sizes, making it a versatile tool for different professional needs. The ergonomic, composite-coated handle provides an excellent grip, reducing operator fatigue. The keyless rotating guard made of sturdy steel enhances safety, while the rear exhaust with integrated hose provides optimum air management. The 360° swivelling air intake facilitates tool manoeuvrability, whatever the working position.

Specifications:
- No-load speed: 12,000 rpm
- Spindle thread: M14 x 2
- Dimensions: 270 x 245 x 93 mm
- Vibration level: 7 m/s² (uncertainty K = 2.1 m/s²)
- Sound power level: 96 dB(A)
- No-load air consumption: 9.3 l/s
- Loaded air consumption: 18 l/s

Standards:
This product complies with the Machinery Directive 2006/42/EC and harmonized standard EN ISO 11148-7, guaranteeing its compliance with European safety and performance requirements for portable pneumatic tools.

Brand information:
Since 1901, Chicago Pneumatic has been designing high-performance solutions for professionals, combining reliability, durability and innovation. Specializing in power tools, air compressors, generators, lighting masts and hydraulic equipment, the brand offers a complete range for industrial and professional applications. Its promise, "People. Passion. Performance", reflects CP's commitment to offering certified products, rigorously tested and designed to excel whatever the conditions of use. Present in over 150 countries, the brand relies on a global distribution network and responsive local service to guarantee the best possible experience. Ergonomics, safety, sturdiness and energy efficiency are at the heart of its priorities, as are the rapid availability of original parts and expert support at every stage.

Strengths

- High power output of 840 W for intensive applications
- Robust construction with quality bevel gearing
- Increased safety thanks to keyless rotary protection
- Ergonomic handle for optimum comfort
- Rear exhaust limits disturbance while working
- Air intake and exhaust outlet
- Air intake and exhaust outlet
- Air intake and exhaust outlet
- Air intake and exhaust outlet
- Air intake and exhaust outlet
- Air intake and exhaust outlet
- Air intake and exhaust outlet
br/>- 360° pivoting air intake for greater freedom of movement
- Low vibration level for extended fatigue-free use
- Optimized air consumption for improved energy efficiency
- Compact and lightweight for excellent maneuverability

Applications

The CP7550-A angle grinder is ideal for grinding, sanding and cutting operations in industrial environments, maintenance workshops or construction sites. It is ideal for professionals in the metalworking, construction, industrial maintenance and manufacturing sectors. Its compact size and technical features make it a versatile tool for intensive tasks requiring power, safety and ease of use.

Technical specifications


Attributes
Disk diameter125 mm
No-load speed12000 rpm
Weight1.6 kg
Air consumption1134 l/min
Power840 W
No-load consumption9.3 l/s
Total length270 mm
Sound level85 dB
ModelCP7550-A
Show UNSPSC/ECL@SS
£ 503.92 excl. VAT
/ Each
£ 604.70 incl. VAT
  • Usually arrives within 14 working days