Pneumatic angle grinder CP (Chicago Pneumatic)
Disk diameter | 115 mm |
---|---|
No-load speed | 12000 rpm |
Weight | 1.14 kg |
Logistics dimensions (L x W x H) | 265x150x125 mm |
---|---|
Logistic Weight | 2511 g |
Packaged dimensions (D x W x H) | 265x150x125 mm |
Package weight | 2511 g |
Disk diameter | 115 mm |
No-load speed | 12000 rpm |
Weight | 1.14 kg |
Air consumption | 840 l/min |
Power | 600 W |
No-load consumption | 9.9 l/s |
Total length | 199 mm |
Sound level | 84 dB |
Usually arrives within 14 working days