Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BAHCO A6709M-6 SOCKET 1/4 AEROSPACE
BAHCO A6709M-6 SOCKET 1/4 AEROSPACE
Screwdriver Bahco
References
bahco:
A6709M-6
rubix:
120A3629
ean:
7314151754556
Technical specifications
Imprint
Hex / Allen
Imprint size
6 mm
Blade length
14
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO A6709M-6 SOCKET 1/4 AEROSPACE
Technical specifications
Attributes
Logistic Weight
20
g
Imprint
Hex / Allen
Imprint size
6 mm
Blade length
14
mm
Length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.96
excl. VAT
/
Each
£
39.55
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
FACOM AT4X200 PRO-TWIST SCREWDRIVER SLOTTED 4 X 200 MM
BAHCO A6709Z-5/32 SOCKET 1/4 AEROSPACE
WERA 009305 355PZ SCREWDRIVER PZ0/60 K'FORM+
WERA 008712 350PH SCREWDRIVER PH1/200 K'FORM+
BAHCO BE-8241I SCREWDRIVER ERGO 1.0X5.5X125 INOX
PH2 3K PHILLIPS SCREWDRIVER
WERA 018301 932AS CHISELDRIVER 1.0/5.5/103 SQ DRIVE K'FORM+
STANLEY FMHT0-62623 FATMAX S/DRIVER PH3X150MM
BAHCO 7809TORX-T20 SOCKET 1/2
FACOM SLS TETHERED SLOTTED SCREWDRIVER PROTWIST 10 X 1.6 X 325MM
MILWAUKEE 4932492393 SCREWDRIVER PH 5PC SET FOAM INSERT
WERA 032050 3367 SCREWDRIVER TX8/60 K'FORM STAINLESS
WERA 008883 KRAFTFORM KOMPAKT STUBBY MAGAZINE RA 1 PH/TX/SL BTZ 6PC
WERA 022805 352 SCREWDRIVER BALLEND HEX 3.0/100 K'FORM+
BRITOOL EXPERT SCREWDRIVER PH2X125