Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
PFERD 21122787 TC-BURRS SPG 1225/6 STEEL
PFERD 21122787 TC-BURRS SPG 1225/6 STEEL
Rotary milling file Pferd Tools
References
pferd tools:
21122787
rubix:
302A0358
ean:
4007220937082
Technical specifications
Tail diameter
6
mm
Total length
0
mm
Head diameter
12
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 21122787 TC-BURRS SPG 1225/6 STEEL
Technical specifications
Attributes
Tail diameter
6
mm
Total length
0
mm
Head diameter
12
mm
Scope
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.17
excl. VAT
/
Each
£
54.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO A1225M06 TC ROTARY BURR
DORMER P805C8.0X6.0 BURR 8.00 MM X 6.00 MM 6814119
ROEBUCK TA130250L60 ALUMINIUM CUT BURR CYLINDER WITHOUT 13MM ENDCUT
PFERD 21222753 TC-BURRS SPG 0613/3 C5
GARRYSON ATI GA GT6500D BURR
PFERD 21117326 TC-BURRS RBF 0618/6 C3 PLUS
CUTLINE 863241 CARBIDE BURR MOD L ROUND CONICAL ALUCUT 9,5X27-6
PFERD 21102046 TC-BURRS ZYA 1625/6 C4
ROEBUCK 10 PIECE SET TUNGSTEN CARBIDE ROTARY BURRS FLIP PLASTIC CASE
CUTLINE 863240 CARBIDE BURR MOD L ROUND CONICAL ALUCUT 6X16-6
CUTLINE 847251 SOLID CARBIDE BURR MOD B CYLINDRICAL ENDTAIL 12,7
ROEBUCK TD030031S30 CARBIDE BURR DIAMOND CUT BALL NOSE 3 X 2.7 X 3MM S
CUTLINE 847258 SOLID CARBIDE BURR MODEL F ROUND END TAIL D.3
ROEBUCK TB160252P60 CARBIDE BURR CYLINDER END CUT 6MM SHANK 15 X 25
GARRYSON BURR 57-60-91 T4700