Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
PFERD SPG0313-3 Z3P GL75 CARBIDE BURR
PFERD SPG0313-3 Z3P GL75 CARBIDE BURR
Rotary milling file Pferd Tools
References
pferd tools:
21222687
rubix:
80099103
ean:
4007220779972
Technical specifications
Tail diameter
3
mm
Total length
0
mm
Head diameter
3
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD SPG0313-3 Z3P GL75 CARBIDE BURR
Technical specifications
Attributes
Tail diameter
3
mm
Total length
0
mm
Head diameter
3
mm
Scope
Universal
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.56
excl. VAT
/
Each
£
17.47
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD ZYA 0820/6 Z3P 21101726 TC BURR C3 PLUS
CUTLINE 863246 SOLID CARBIDE BURR MODEL M CONE HEAD D.3X11-3
CONICAL16.00MM X 33.00MM CARB BURR 8MM SHANK 14DEG REF T4800
CUTLINE 863143 CARBIDE BURR MOD C ROUNDEND SSTEELCUT 9,5X19-6
CUTLINE 863200 CARBIDE BURR MOD G SHARP OGIVE CROSSCUT 12,7X25-6
CUTLINE 863221 CARBIDE BURR MOD K COUTERSINK 90DEG 6X3-6
CUTLINE 847269 CARBIDE BURR MOD L BALLNOSE CONETAIL 3
FACOM CUTTING WHEEL VFA.600
CUTLINE 847261 CARBIDE BURR MOD F ROUNDEND TREEHEAD 12,7
ROEBUCK TA030152S30 CARBIDE BURR DIAMOND CUT CYLINDER 3 X 13 X 3MM SHA
CUTLINE 847272 CARBIDE BURR MOD L BALLNOSE CONEHEAD MOD L 12,7
ROEBUCK TZ61002 TC BURR SET 6MMSHK
PFERD 21103326 TC-BURRS B 1230/6 C3 PLUS
PFERD KUD 0605/6 INOX 21112582 6MM BALL BURR 900536
CUTLINE 863154 CARBIDE BURR MOD C ROUNDEND ALUCUT 9,5X19-6