Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
ROEBUCK 20420BP PIN PUNCHES AIRGRIP 2 - 8MM 6 PIECE SET
ROEBUCK 20420BP PIN PUNCHES AIRGRIP 2 - 8MM 6 PIECE SET
Punches Unbranded
References
unbranded:
20420BP
rubix:
010557
Product details
Technical specifications
Product details : ROEBUCK 20420BP PIN PUNCHES AIRGRIP 2 - 8MM 6 PIECE SET
6 Piece safety grip punch set
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.77
excl. VAT
/
Each
£
89.72
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FACOM 2MM DRIFT PUNCH 249.2
FACOM DRIFT PIN PUNCH 5MM 246.5
ECLIPSE PARALLEL PIN PUNCH 1/8 INCH 3.1MM 161B
FACOM 251A.1 PRECISION SLEEVED DRIFT PUNCHES -09MM
ROEBUCK WAD PUNCH 8MM
ROEBUCK BELT PUNCH 21MM
ROEBUCK 533-4/CV-B/RBK SPRING PIN PUNCH 4.0MM
ROEBUCK WAD PUNCH 22MM
GEDORE 119-1,5 PIN PUNCH 1.5MM 119-1.5
STAHLWILLE 70070004 PARALLEL PIN PUNCH 108/150 X 0.5
FACOM NAIL SET 247.G5
ROEBUCK 533-P/CV-8/RBK SPRING PIN PUNCH SET
ROEBUCK PIN-PUNCH DIAMETER 6MM 828068
FACOM 247.G2SLS SHEATHED PIN PUNCH 2MM - SAFETY LOCK SYSTEM
FACOM DRIFT PUNCH 251A.4