FAG 81113-TV CYL. THRUST BEARING 6505010000
Axial cylindrical roller bearing
See technical informationReferences
INA:81113-TV
Rubix:229A0915
Manufacturer :0006505010000
EAN:4054369072747

Product details : FAG 81113-TV CYL. THRUST BEARING 6505010000
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x90x90 mm |
|---|---|
| Logistic Weight | 310 g |
| Inner diameter | 65 mm |
| Outer diameter | 90 mm |
| Width | 18 mm |
| Basic dynamic load, axial - Ca | 107000 N |
| Cage | polyamide |
| Reference speed | 1260 rpm |
| Limit speed | 3700 rpm |
| Basic static load, axial - C0a | 340000 N |
Show UNSPSC/ECL@SS
£ 77.33 excl. VAT
/ Each
£ 92.80 incl. VAT
- Delivery usually within ( 7 ) days
