INA 81111-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationSee documentsReferences
INA:81111-TV
Rubix:238A3597
Manufacturer :0007105470000
EAN:4012802470949

Documents
Product details : INA 81111-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x78x78 mm |
|---|---|
| Logistic Weight | 233 g |
| Inner diameter | 55 mm |
| Outer diameter | 78 mm |
| Width | 16 mm |
| Basic dynamic load, axial - Ca | 90000 N |
| Series | 811 |
| Cage | polyamide |
| Reference speed | 1330 rpm |
| Limit speed | 4350 rpm |
| Basic static load, axial - C0a | 300000 N |
Show UNSPSC/ECL@SS
£ 65.36 excl. VAT
/ Each
£ 78.43 incl. VAT
- In stock: Next day delivery
