INA 89424-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationReferences
INA:89424-M
Rubix:238A1294
Manufacturer :0096423900000
EAN:4012802126860

Product details : INA 89424-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearings 893, single direction, comprising K893, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 78x250x250 mm |
|---|---|
| Logistic Weight | 21770 g |
| Inner diameter | 120 mm |
| Outer diameter | 250 mm |
| Width | 78 mm |
| Basic dynamic load, axial - Ca | 1170000 N |
| Cage | brass |
| Reference speed | 580 rpm |
| Limit speed | 1540 rpm |
| Basic static load, axial - C0a | 4000000 N |
Show UNSPSC/ECL@SS
£ 2,072.13 excl. VAT
/ Each
£ 2,486.56 incl. VAT
- Usually arrives within 14 working days
