INA K87410-TV/0-8 AXIAL CYLINDRICAL ROLLER AND CAGE ASSEMBLY
Axial cyl roller and cage assy -LS
See technical informationReferences
INA:K87410-TV/0-8
Rubix:238A3598
Manufacturer :0001909349064
EAN:4012802046670



Product details : INA K87410-TV/0-8 AXIAL CYLINDRICAL ROLLER AND CAGE ASSEMBLY
Axial cage
Technical specifications
Attributes
| Logistic Weight | 201 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 8 mm |
| Basic dynamic load, axial - Ca | 200000 N |
| Series | k874 |
| Material | through‑hardened rolling bearing steel (standard 100cr6) for rings and rolling elements; cage: glass‑fibre reinforced polyamide (pa66). |
| Cage | polyamide |
| Weight | 0.2 kg |
| Reference speed | 1200 rpm |
| Limit speed | 3600 rpm |
| Basic static load, axial - C0a | 740000 N |
Show UNSPSC/ECL@SS
£ 98.18 excl. VAT
/ Each
£ 117.82 incl. VAT
- Usually arrives within 14 working days
