Axial cyl roller and cage assy -LS
Inner diameter | 80 mm |
---|---|
Outer diameter | 105 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 8x105x105 mm |
---|---|
Logistic Weight | 91 g |
Inner diameter | 80 mm |
Outer diameter | 105 mm |
Width | 19 mm |
Series | K811..-TV |
Reference speed | 1170 rpm |
Limit speed | 3100 rpm |
Basic static load, axial - C0a | 350000 N |
Basic dynamic load, axial - Ca | 106000 N |
Usually arrives within 14 working days