INA AXK0414-TV/0-10 AXIAL NEEDLE ROLLER AND CAGE ASSEMBLY
Axial needle roller and cage assembly
See technical informationReferences
INA:AXK0414-TV/0-10
Rubix:238A1983
Manufacturer :0007937369065
EAN:4054364220341

Product details : INA AXK0414-TV/0-10 AXIAL NEEDLE ROLLER AND CAGE ASSEMBLY
Supports large and axial radial loads in one direction. Stiffness and high load capacity.
Axial needle roller and cage assemblies, single direction, to DIN 5405-2
Strengths
Supports large and axial radial loads in one direction. Stiffness and high load capacity.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 2x14x14 mm |
|---|---|
| Logistic Weight | 0,7 g |
| Inner diameter | 4 mm |
| Outer diameter | 14 mm |
| Width | 2 mm |
| Basic dynamic load, axial - Ca | 4400 N |
| Cage | polyamide |
| Reference speed | 14900 rpm |
| Limit speed | 21500 rpm |
| Basic static load, axial - C0a | 8000 N |
Show UNSPSC/ECL@SS
£ 2.77 excl. VAT
/ Each
£ 3.32 incl. VAT
- Delivery usually within ( 7 ) days
