INA 81117-TV AXIAL CYLINDRICAL ROLLER BEARING

Axial cylindrical roller bearing

See technical information
References
INA:81117-TV
Rubix:238A3566
Manufacturer :0005363000000
EAN:4012802554076
brand logo
Technical specifications
Inner diameter85 mm
Outer diameter110 mm
Width19 mm
See all Specifications

Product details : INA 81117-TV AXIAL CYLINDRICAL ROLLER BEARING


Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS

Technical specifications


Attributes
Logistics dimensions (L x W x H)19x110x110 mm
Logistic Weight420 g
Inner diameter85 mm
Outer diameter110 mm
Width19 mm
Basic dynamic load, axial - Ca112000 N
Cagepolyamide
Reference speed1070 rpm
Limit speed2950 rpm
Basic static load, axial - C0a385000 N
Show UNSPSC/ECL@SS
£ 126.64 excl. VAT
/ Each
£ 151.97 incl. VAT
  • Delivery usually within ( 7 ) days