SKF 812..
Inner diameter | 180 mm |
---|---|
Outer diameter | 250 mm |
Width | 56 mm |
Logistic Weight | 9000 g |
---|---|
Inner diameter | 180 mm |
Outer diameter | 250 mm |
Width | 56 mm |
Material | Bearing steel |
Cage | Brass |
Reference speed | 560 rpm |
Limit speed | 1100 rpm |
Usually arrives within 14 working days