INA K81210-TV/0-8 AXIAL CYLINDRICAL ROLLER AND CAGE ASSEMBLY
Axial cyl roller and cage assy -LS
See technical informationReferences
INA:K81210-TV/0-8
Rubix:238A4168
Manufacturer :0006064569064
EAN:4047643187558



Product details : INA K81210-TV/0-8 AXIAL CYLINDRICAL ROLLER AND CAGE ASSEMBLY
Axial cylindrical roller bearing 812. . -M, single row
Axial cylindrical roller and cage assembly K812, single direction, suitable for combination with axial bearing washers
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x78x78 mm |
|---|---|
| Logistic Weight | 95 g |
| Inner diameter | 50 mm |
| Outer diameter | 78 mm |
| Width | 9 mm |
| Basic dynamic load, axial - Ca | 118000 N |
| Series | k812..-tv |
| Cage | polyamide |
| Reference speed | 1550 rpm |
| Limit speed | 4550 rpm |
| Basic static load, axial - C0a | 315000 N |
Show UNSPSC/ECL@SS
£ 39.21 excl. VAT
/ Each
£ 47.05 incl. VAT
- Delivery usually within ( 7 ) days
