INA 81114-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationReferences
INA:81114-TV
Rubix:238A4166
Manufacturer :0007143990000
EAN:4012802030839

Product details : INA 81114-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x95x95 mm |
|---|---|
| Logistic Weight | 332 g |
| Inner diameter | 70 mm |
| Outer diameter | 95 mm |
| Width | 18 mm |
| Basic dynamic load, axial - Ca | 111000 N |
| Cage | polyamide |
| Reference speed | 1170 rpm |
| Limit speed | 3500 rpm |
| Basic static load, axial - C0a | 365000 N |
Show UNSPSC/ECL@SS
£ 85.71 excl. VAT
/ Each
£ 102.85 incl. VAT
- Delivery usually within ( 7 ) days
