FAG K81130-TV/0-8 NEEDLE BEARING CAGE 11971859064
Axial cyl roller and cage assy -LS
See technical informationReferences
INA:K81130-TV/0-8
Rubix:229A1275
Manufacturer :0011971859064
EAN:4047643185271

Product details : FAG K81130-TV/0-8 NEEDLE BEARING CAGE 11971859064
Axial cylindrical roller and cage assembly K811, single direction, suitable for combination with axial bearing washers
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x190x190 mm |
|---|---|
| Logistic Weight | 415 g |
| Inner diameter | 150 mm |
| Outer diameter | 190 mm |
| Width | 12 mm |
| Basic dynamic load, axial - Ca | 270000 N |
| Series | k811..-tv |
| Cage | polyamide |
| Reference speed | 660 rpm |
| Limit speed | 1710 rpm |
| Basic static load, axial - C0a | 1020000 N |
Show UNSPSC/ECL@SS
£ 223.23 excl. VAT
/ Each
£ 267.88 incl. VAT
- Delivery usually within ( 7 ) days
