Axial cylindrical roller bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 78 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 22x78x78 mm |
---|---|
Logistic Weight | 484 g |
Inner diameter | 40 mm |
Outer diameter | 78 mm |
Width | 22 mm |
Cage | Polyamide |
Reference speed | 1780 rpm |
Limit speed | 4900 rpm |
Basic static load, axial - C0a | 385000 N |
Basic dynamic load, axial - Ca | 123000 N |
In stock: Next day delivery