References
SKF:81103 TN
Rubix:229A3632
Manufacturer :46213
EAN:7316570344134

Product details : SKF 81103 TN CYL. THRUST BEARING
SKF cylindrical roller thrust bearings are designed to accommodate heavy axial loads and impact loads. They must not be subjected to any radial load. The bearings are very stiff and require little axial space.
Strengths
- High axial load carrying capacity
- High stiffness
- Long service life
- Require little axial space
- Separable design
- High stiffness
- Long service life
- Require little axial space
- Separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x30x30 mm |
|---|---|
| Logistic Weight | 24,2 g |
| Inner diameter | 17 mm |
| Outer diameter | 30 mm |
| Width | 9 mm |
| Basic dynamic load, axial - Ca | 12200 N |
| Series | 811 series |
| Material | bearing steel |
| Cage | polyamide |
| Weight | 0.027 kg |
| Thickness | 9 mm |
| Reference speed | 4300 rpm |
| Limit speed | 8500 rpm |
| Basic static load, axial - C0a | 31500 N |
Show UNSPSC/ECL@SS
£ 35.48 excl. VAT
/ Each
£ 42.58 incl. VAT
- Delivery usually within ( 3 ) days
