References
SKF:81230 M
Rubix:105A0837
Manufacturer :212699
EAN:7316572346228

Product details : SKF THRUST BEARING 81230M
SKF cylindrical roller thrust bearings are designed to accommodate heavy axial loads and impact loads. They must not be subjected to any radial load. The bearings are very stiff and require little axial space.
Technical specifications
Attributes
| Logistic Weight | 6350 g |
|---|---|
| Inner diameter | 150 mm |
| Outer diameter | 215 mm |
| Width | 50 mm |
| Basic dynamic load, axial - Ca | 465000 N |
| Series | 812 |
| Material | steel |
| Cage | brass |
| Weight | 7.2 kg |
| Thickness | 50 mm |
| Reference speed | 630 rpm |
| Limit speed | 1300 rpm |
| Basic static load, axial - C0a | 1900000 N |
Show UNSPSC/ECL@SS
£ 873.97 excl. VAT
/ Each
£ 1,048.76 incl. VAT
- Usually arrives within 14 working days
