Axial cylindrical roller bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 60 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 13x60x60 mm |
---|---|
Logistic Weight | 163 g |
Inner diameter | 40 mm |
Outer diameter | 60 mm |
Width | 13 mm |
Series | 811 |
Cage | polyamide |
Reference speed | 2190 rpm |
Limit speed | 5900 rpm |
Basic static load, axial - C0a | 148000 N |
Basic dynamic load, axial - Ca | 56000 N |
Usually arrives within 14 working days