INA K81215-TV/0-8 AXIAL CYLINDRICAL ROLLER AND CAGE ASSEMBLY
Axial cyl roller and cage assy -LS
See technical informationReferences
INA:K81215-TV/0-8
Rubix:238A2644
Manufacturer :0005057739064
EAN:4012802046632

Product details : INA K81215-TV/0-8 AXIAL CYLINDRICAL ROLLER AND CAGE ASSEMBLY
Axial cylindrical roller bearing 812. . -M, single row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x110x110 mm |
|---|---|
| Logistic Weight | 190 g |
| Inner diameter | 75 mm |
| Outer diameter | 110 mm |
| Width | 11 mm |
| Basic dynamic load, axial - Ca | 172000 N |
| Series | k812 |
| Material | 100cr6 (high-carbon chromium bearing steel) |
| Cage | polyamide |
| Weight | 0.195 kg |
| Thickness | 11 mm |
| Reference speed | 1210 rpm |
| Limit speed | 3150 rpm |
| Basic static load, axial - C0a | 500000 N |
Show UNSPSC/ECL@SS
£ 65.87 excl. VAT
/ Each
£ 79.04 incl. VAT
- Delivery usually within ( 7 ) days
