NTN 81216T2 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 81216T2
See technical informationSee documentsReferences
NTN:81216T2
Rubix:205A1345
EAN:4547359457438



Documents
Product details : NTN 81216T2 NEEDLE ROLLER BEARING
Needle roller bearing, thrust cylindrical roller bearing, 812 series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x115x28 mm |
|---|---|
| Logistic Weight | 918 g |
| Inner diameter | 80 mm |
| Outer diameter | 115 mm |
| Width | 28 mm |
| Basic dynamic load, axial - Ca | 143000 N |
| Series | 812 |
| Material | steel |
| Cage | polyamide |
| Weight | 0.25 kg |
| Limit speed | 2500 rpm |
| Basic static load, axial - C0a | 460000 N |
Show UNSPSC/ECL@SS
£ 84.30 excl. VAT
/ Each
£ 101.16 incl. VAT
- Delivery usually within ( 3 ) days
